Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ CryoStar™ NX70 Cryostat
Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.
Supplier: Epredia™ 957000K
This item is not returnable.
View return policy
Description
Standard Features
- Knife advance
- Designations for both low and high blade holders
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic height adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier
Ordering Information: Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.
Specifications
With Steel Blade Carrier | |
Steel | |
Programmed/Immediate | |
All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design | |
-35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) | |
3 mm/sec. max. (variable speed by joystick control) | |
20 μm | |
0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps | |
Disposable blade carrier 8 to 16° | |
Manual and motorized, electronically controlled | |
Manually adjusted to specimen size | |
48 mm | |
100 cm | |
82 to 112 cm | |
75.5 cm | |
440 lb. |
Blade Carrier | |
Certificate of Hygiene, CE Marked | |
Integrated Color LCD Touchscreen | |
LED | |
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) | |
x- and y-axes universal 7° with zero positioning; z-axis up to 360° | |
-50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase) | |
64 mm | |
Motorized (on/off) | |
0 to 256 mm/sec. | |
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps | |
39.4 in. | |
32.3 to 44.0 in. | |
29.7 in. | |
-60°C Max. | |
200 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction