Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific T310 - CRYOVIAL™ External Thread with Silicone Washer Seal

T310 - CRYOVIAL™ External Thread with Silicone Washer Seal is designed for safe storage at temperatures as low as -196°C. Autoclavable at 121°C. White marking area, can be color-coded, and compatible with most storage systems.

$461.00 - $824.50

Specifications

Diameter (Metric) 1.25 cm
Product Type Cryovial™ Cryogenic Tube
Certifications/Compliance Certified Rnase-, DNase-, Pyrogen- and DNA-free, CE
Diameter (English) Outer 0.49 in.
Autoclavable Autoclavable
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Height (English) Height (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Height (English) Height (Metric) Includes Price Quantity & Availability  
10-269-88E
View Documents
Simport™ Scientific
T3104A
4 mL 3.03 in. 7.7 cm Silicone washer seal and external threads
Case of 1000 for $824.50
Add to Cart
 
22-046-103
View Documents
Simport™ Scientific
T3092A
2 mL 1.92 in. 4.9 cm Lip seal and external threads
Case of 1000 for $461.00
Edge
Add to Cart
 
Description

Description

  • The white washer seal fits tightly on top of the tube opening to ensure a leakproof seal
  • Vertical Ribs and Thick Wall
  • Made of medical-grade, non-cytotoxic, USP class VI, and FDA compliant polypropylene*
  • BSE/TSE, BPA, phthalate, Latex, and Heavy metal-free
  • Sterilized by Gamma radiation and Autoclavable
  • Free of RNase, DNase, Pyrogen, and DNA
  • *T310-10A exceptionally has a Polyethylene cap*
Specifications

Specifications

1.25 cm
Certified Rnase-, DNase-, Pyrogen- and DNA-free, CE
Autoclavable
0.25 in. Turn Super Fast External
100 Pk.
-384.8°F
Yes
Yes
Cryovial™ Cryogenic Tube
0.49 in.
Polypropylene
Storing biological material, human or animal cells
Yes
Sterile
Polypropylene
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit