Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Cryo Rack
Storage boxes that can be used with multiple tube sizes.
$40.50 - $53.00
Specifications
Color | Assorted |
---|---|
Autoclavable | Autoclavable |
Material | Polycarbonate |
Type | Cryogenic Storage Rack |
Withstand Temperature (Metric) | -196°C |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
S01153
|
United Scientific™
66301 |
81 x 2 mL Tubes |
Pack of 4 for $40.50
|
|
|||||
S01154
|
United Scientific™
66302 |
81 x 5 mL Tubes |
Pack of 4 for $53.00
|
|
|||||
S01155
|
United Scientific™
66303 |
100 x 2 mL Tubes |
Pack of 4 for $44.25
|
|
|||||
Description
- Manufactured of strong polycarbonate, these boxes are ideal for compact storage of 2.0 or 5.0 mL cryogenic vials
- Boxes can be used at temperatures from -196°C to 121°C and are autoclavable
- Transparent lids have a numbered grid for sample identification
- Frosted surface area is suitable for writing with markers
- Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawer style freezer racks
- 66301 includes two red boxes, one blue box, and one yellow box
- 66302 includes two red boxes and two blue boxes
- 66303 includes an assortment of red, yellow, and blue colored boxes
Specifications
Assorted | |
Polycarbonate | |
-196°C |
Autoclavable | |
Cryogenic Storage Rack |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title