Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Crucible, Porous Bottom, Porcelain 25 mL
Crucibles provide a consistent flow rate.
$249.14
Specifications
Material | Porcelain |
---|---|
Capacity (Metric) | 25 mL |
Autoclavable | Autoclavable |
Diameter (Metric) Outer | 36 mm |
Product Type Specs | Glazed |
Catalog Number | Mfr. No. | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Porosity | Price | Quantity & Availability | |||||
S15708
|
United Scientific™
JCP25150 |
Medium |
Pack of 8 for $249.14
|
|
|||||
S15765
|
United Scientific™
JCP25050 |
Fine |
Pack of 8 for $249.14
|
|
|||||
S15763
|
United Scientific™
JCP25012 |
Very Fine |
Pack of 8 for $249.14
|
|
|||||
Description
- Pack of 8 porous-bottom crucibles with 25 mL capacity.
- Features a molded-in porous disc with stable porosity and consistent flow rate.
- Autoclavable
- Glazed inside and out, except for outside bottom and rim
Specifications
Porcelain | |
Autoclavable | |
Glazed | |
24 mm |
25 mL | |
36 mm | |
Tall Form |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title