Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cramer™ Fusion™ Chair with Arms
Versatile, lab-grade performance and build.
Supplier: Cramer™ FSMD41CS2B
Description
- Heavy-duty steel seat for multi-shift durability
- Steel inner structure stands up to wear-and-tear throughout multiple shifts
- Contoured molded seat with waterfall edge ensures 24-hour comfort
- Dynamic range of adjustments supports the full range of seated postures from active forward-leaning to recline
- Supports up to 350 lbs. 16-gauge steel seat pan
- Integrated steel arm structure with metal-to-metal connections eliminates points of failure Class 4 pneumatic cylinder
- Heat-bonded powder coat finish
Specifications
Task Chair | |
66 cm | |
Desk Height | |
Yes | |
350 lb. | |
158.75 kg | |
Medium | |
Chair |
26 in. | |
Four-way adjustment | |
Pneumatic | |
Industrial | |
Four-way adjustment | |
Height | |
Powder-coated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction