Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ Angel Wing™ Blood Collection/Infusion Sets with Multi-Sample Luer Adapter
Sets with female Luer attachments for use in routine venipunctures and infusion applications
Specifications
Product Type | Blood Collection Set |
---|---|
Includes | Multi-sample Female Luer Adapter |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
22-225-281
|
Covidien
8881225281 |
Cream | 19 G |
Case of 50 for $153.70
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-225307
|
Covidien
8881225307 |
Blue | 23 G |
Case of 50 for $153.70
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
05-561-46
|
Covidien
8881225315 |
Orange | 25 G |
Case of 50 for $153.70
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-225299
|
Covidien
8881225299 |
Green | 21 G |
Case of 50 for $153.70
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- One-handed activation of safety mechanism prevents accidental needlesticks
- Textured wings identify bevel and provide ease of control
- Flexible tubing prevents coiling
- Latex-free to minimize potential allergic reaction
Specifications
Blood Collection Set | |
Multi-sample Female Luer Adapter | |
0.75 in. | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title