Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ Angel Wing™ Blood Collection/Infusion Sets with Female Luer
Used for routine venipunctures and infusion applications
$146.70
Specifications
Product Type | Winged Blood Collection Set |
---|---|
Length (English) Needle | 0.75 in. |
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Tube | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Tube | Price | Quantity & Availability | |||
22-225174
|
Covidien
8881225174 |
Cream | 19 G | 12 in. |
Case of 50 for $153.70
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-225182
|
Covidien
8881225182 |
Green | 21 G | 12 in. |
Case of 50 for $146.30
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-042907
|
Covidien
8881225190 |
Blue | 23 G | 12 in. |
Case of 50 for $146.30
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
05-561-45
|
Covidien
8881225208 |
Orange | 25 G | 12 in. |
Case of 50 for $153.70
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-257-424
|
Covidien
8881225390 |
Blue | 23 G | 3 in. |
Case of 50 for $146.70
|
|
|||
Description
- One-handed activation of safety mechanism prevents accidental needlesticks
- Textured wings identify bevel and provide ease of control
- Flexible tubing prevents coiling
- Latex-free to minimize potential allergic reaction
- 0.75 in. (1.9cm) needle length
Specifications
Winged Blood Collection Set | |
0.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title