Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Cover Glass, Rectangle, 22 x 70mm, 0.17mm thickness

Protect specimens without sacrificing optical quality with Epredia™ Cover Glasses, made of the finest optical borosilicate glass and uniform in thickness and size.

Supplier:  Epredia™ 22X701600621

Catalog No. 22-037-082

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

Rectangular; 22 × 70mm
Specifications

Specifications

0.17 mm
70 x 22 mm
Rectangle; 22 x 70mm; 0.17mm thickness
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit