Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Chemtronics™ Coventry™ Static Free Hand Guard
Supplier: Chemtronics™ C805
Description
- Special formula minimizes potential for static discharge
- Nongreasy lotion won't interfere with solderability of components
- Aloe Vera and Vitamin E moisten and refresh
Specially formulated hand lotion protects against electrostatic discharge, minimizing potential for static damage. Nongreasy, with no lanolin, silicone, or mineral oil to inhibit solderability of components or printed circuits. Deep-penetrating emollients Aloe Vera and Vitamin E moisten and refresh dry, chapped, and chemically irritated skin.
Order Info
Available in an 8 oz. (237mL) bottle.
Specifications
Static Free™ Hand Guard™ | |
Liquid | |
Stearic Acid 6 to 10%, Isopropyl Palmitate 1 to 5%, Propane-1,2-diol 1 to 4%, Stearic Acid 1 to 3% , Monoester with Glycerol | |
Bottle | |
8 oz. |
White | |
OSHA/HCS | |
Protecting and rejuvenating hands from harsh environmental stress, protecting circuits from destructive electrostatic discharge | |
1 Ea. | |
237 mL |
Safety and Handling
ShelfLife : 5 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction