Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Stirrers with Digital Displays
Digital displays provide easy-to-read LED stir speed settings.
Supplier: Corning™ 6795610D/EMD
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Description
Microprocessor-controlled feedback technology maintains stir-speed settings
- Small footprint and a low profile conserve lab space
- Fit comfortably inside hoods or storage cabinets
- Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
- Two-piece casing deflects spills away from internal components
- Stirring range: 60 to 1150rpm
- Electrical requirements: 120V 60Hz
Certifications
UL Listed
Warranty and Services
Two years
Specifications
60 to 1150 rpm | |
120 V | |
15.37 x 11 x 4.62 in. (39.03 x 27.94 x 11.73 cm) | |
11.73 cm | |
39.03 cm | |
10 x 10 in. | |
10 in. | |
27.94 cm | |
0.7 A | |
Microprocessor | |
Not Applicable | |
11.46 lb. |
Pyroceram | |
73 w | |
4.62 in. | |
15.37 in. | |
10 in. | |
25.4 x 25.4 cm | |
11 in. | |
120V 60Hz | |
60 Hz | |
Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions | |
PC-610D | |
5.2 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction