Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Educational-Grade Cylinders
SCI_ED

Calibrated “To Contain.”

Supplier:  Corning™ 7007550/EMD

 View more versions of this product

Catalog No. S95186B


Add to Cart

Description

Description

  • Two-piece construction
  • Single metric scale
  • Detachable plastic base absorbs impact and reduces breakage
  • Durable blue-enamel graduations
  • Plastic bumper guards supplied on 25 through 100mL sizes; 10mL size has funnel top
  • Tolerance ±5% of total capacity at any volume

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Graduated Cylinder
8.5 in.
Hexagonal
Plastic Bumper Guard
Non-Sterile
50 mL
Single
1mL
218 mm
Blue
To Contain
Round
Borosilicate Glass
Bumper Guard, Funnel Top, Plastic Base
1 mL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit