Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Class A Cylinder
Calibrated “To Contain.”
Supplier: Corning™ 70022250/EMD
Description
- Blue enamel graduations
- Capacity is in accordance with ASTM™ E-1272
- 10mL size has a funnel top for easier filling
Specifications
ASTM E1272 | |
Graduated Cylinder | |
Hexagonal | |
To Contain | |
Borosilicate Glass | |
Funnel Top, Pourout |
A | |
Blue | |
Round | |
Non-Sterile | |
250 mL | |
Single |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction