Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Ignition Tubes
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
An excellent choice for classroom applications.
Supplier: Corning™ 986025/EMD
Description
- For continuous use at 500°C or short periods above 600°C
- Won't soften below 750°C
- Round bottoms and smooth, rimless tops
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Plain | |
Borosilicate Glass | |
Non-sterile | |
25 mm |
200 mm | |
Classroom applications | |
No |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction