Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Griffin Beakers
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
Description
- With pouring spout
- Extra-large marking spot
- Dual white scale 5
- 50mL sizes suitable for microanalysis
- 250mL through 4000mL capacity beakers have double graduated metric scale
Compliance
Designed to meet ASTM™ E-960 requirements
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (English) | 8.45 oz. |
Diameter (English) Outer | 2.67 in. |
Diameter (Metric) Outer | 6.8 cm |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
Height (English) | 3.54 in. |
Height (Metric) | 9 cm |
Includes | Spout |
Increments | 25 mL |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction