Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PVC-Coated Filtering Flask with Tubulation
Feature PVC coating for longer life and safety.
Supplier: Corning™ 65340500/EMD
Description
- Quality filtering flasks with side tubulation
- Tooled necks accept hose/tubing that has an inner dimension of 8mm (0.31 in.)
Specifications
Style: Filtering; Top style: Heavy duty rim | |
1 cm | |
Borosilicate Glass | |
50 mL | |
18.4 cm | |
Autoclavable | |
Narrow | |
106 mm |
4.17 in. | |
500 mL | |
150 to 500 mL | |
7.24 in. | |
Tubulation | |
Reusable | |
Non-sterile | |
7 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction