Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Class B Reusable Polypropylene Volumetric Flasks
Supplied with tapered polypropylene stopper with an individually calibrated graduation line.
Supplier: Corning™ 5641P1L/EMD
Description
- Translucent polypropylene
- Exposure to temperatures above 60°C may affect accuracy
- Height dimension is for flask only
Specifications
33.8 oz. | |
Translucent | |
5 in. | |
Polypropylene | |
30 cm | |
24/29 | |
60°C | |
Autoclavable | |
Flat |
Polypropylene | |
Individually calibrated graduation line | |
1000 mL | |
11.8 in. | |
Imprinted lot number and certificate | |
140°F | |
0.8 mL | |
Reusable | |
127 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction