Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Sodium Pyruvate 100mM Solution
Suggested replacement for 25-000-CIR
$126.00
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | Sodium Pyruvate |
Sterility | Sterile-filtered |
Format | Plastic Bottle |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MT25000CI
|
Corning™
25000CI |
6 x 100 mL |
Case of 6 for $126.00
|
|
|||||
Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
Specifications
2° to 8°C | |
Sodium Pyruvate | |
Plastic Bottle |
Liquid | |
Sterile-filtered |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title