Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI™ Core2Clean System™ Spare Pressure Output Hose
The Core2Clean™ Plus Systems were created by Veltek Associates, Inc., to provide specialized cleaning equipment for use in controlled environments.
$1699.50 - $3256.00
Specifications
Product Type | Pressure Output Hose |
---|---|
For Use With (Equipment) | Core2Clean Plus Systems |
Catalog Number | Mfr. No. | Overall Length (English) | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Overall Length (English) | Overall Length (Metric) | Price | Quantity & Availability | ||||
19-546-801
|
VAI™
C2C1004BS |
8 ft. | 2.43 m |
Each for $3,256.00
|
|
||||
01-549-878
|
VAI™
C2C1004BS15 |
15 ft. | 4.5 m |
Case for $1,699.50
|
|
||||
Description
- Regulator, complete unit and fittings for regulating Core2Clean incoming air pressure
- Pressure Relief Valve Assembly, automatic safety relief valve, factory set to prevent over pressurization of Core2Clean tank
- Stainless Steel
Specifications
Pressure Output Hose | |
Core2Clean Plus Systems |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title