Learn More
Fisherbrand™ Core Vinyl Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl



Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 42 in. work surfaces and feature manual back height and depth adjustments and chrome adjustable foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.
$278.00 - $286.00
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes (Pneumatic) |
Depth (English) | 18 in. |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | Yes |
Description
- Adjustable from 24-34 inches from the top of the seat to the floor
- Suitable for use at a 42 in. work surface
- Features manual back height and back depth adjustments
- 18-inch chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B Vinyl
- Ideal for Educational Environments
Specifications
Standard | |
18 in. | |
Yes | |
Round tube chrome foot ring with knob lock | |
High Bench Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
No | |
No | |
24 to 34 in. | |
Nylon Reinforced Fiberglass | |
136 kg |
Yes (Pneumatic) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
18 in. | |
Vinyl | |
3 in. | |
36 lb. | |
25 in. | |
Yes | |
No | |
300 lb. | |
General Seating Chair |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.