Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purus™ Controlled Environments Mat: PROMO
Removes particles from foot traffic and equipment wheels.
Supplier: Purus™ PFM 2531 31 03PM
Description
- Each layer is coated with an adhesive to capture soil and contain it until the layer is peeled away and discarded
- Numbered tabs ensure one layer at a time is removed and indicates the number of remaining layers
- Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
- Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenanc
- Protect a facility from dust, dirt and contamination
- 30- or 60-layered mats applied to reusable polystyrene frames
- Length 61cm (24 in.)
- Width 76.2cm (30 in.)
Specifications
White frame | |
61 x 76.2 cm (24 x 30 in.) | |
Gray | |
30 Sheets/Mat |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction