Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Control Slides, IHC Uroplakin 1b
All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.
$426.24 - $973.44
Specifications
Coating | Uncoated |
---|---|
Thickness (Metric) | 1 mm |
Material | Glass |
Species | Human |
Tissue Condition | Normal |
Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Case of 25 contains 24 unstained slides and 1 stained slide
- Case of 100 contains 98 unstained slides and 2 stained slides
Specifications
Uncoated | |
Glass | |
Normal | |
75 x 25 mm |
1 mm | |
Human | |
IHC Control Slide | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title