Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Control Slides, IHC TIA-1
All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.
$449.92 - $1027.52
Specifications
Dimensions (LxW) | 75 x 25 mm |
---|---|
Enhanced Surface | No |
Material | Glass |
Species | Human |
Tissue Condition | Normal |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-451-57
|
Mopec™
SC55225 |
24 Unstained Slides, 1 Stained Slide |
Case of 25 for $449.92
|
|
|||||
22-455-08
|
Mopec™
SC552100 |
98 Unstained Slides, 2 Stained Slides |
Case of 100 for $1,027.52
|
|
|||||
Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Case of 25 contains 24 unstained slides and 1 stained slide
- Case of 100 contains 98 unstained slides and 2 stained slides
Specifications
75 x 25 mm | |
Glass | |
Normal | |
Uncoated |
No | |
Human | |
IHC Control Slide | |
1 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title