Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Edgeless™ Mop System
Clean in controlled environments and cleanrooms. The Edgeless™ Mop System is constructed from a continuous tube of 100% polyester knitted fabric. The mop heads help eliminate contamination from breakage and deterioration of traditional string mops.
Supplier: Contec™ EL5RED
Description
- Designed for wet mopping in controlled environments and cleanrooms
- Ideal for use in sterile environments
- Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption
- Mop heads are free of any cellulosic contaminants
- Textured mop heads feature ribbed, twisted strands for 60% more sorbent capacity than standard Edgeless mops
- Textured knitted polyester tube mop heads help eliminate contamination from breakage and deterioration of traditional string mops
- Mop heads are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
Specifications
Mop Head | |
Non-sterile | |
Limited-use | |
Contec Edgeless Mopping System | |
Designed for use with aqueous solutions containing cleaning agents and disinfectants; compatible with wide range of chemicals |
White, Red (Tail Band) | |
Autoclavable | |
12/Cs. | |
Cleanroom Laundered Long Textured Mop Head | |
Polyester |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction