Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights
- Add casters and accessories for a complete ergonomic workstation
Specifications
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
700 to 1100 mm | |
Stepless | |
60 Hz | |
27.6 to 43.3 in. | |
803 to 1201 mm | |
Epoxy powder coat | |
Laboratories | |
27.56 to 43.31 in. | |
914 mm | |
No | |
ISO Class 7 cleanroom | |
0.375 | |
59.1 in. | |
120 V | |
1 Ea. | |
Concept | |
1500 mm |
Not Autoclavable | |
880 lb. | |
400 kg | |
Any Laboratory Equipment | |
31.6 to 47.3 in. | |
Glide | |
C-leg motorized | |
15 amp outlet | |
Adjustable with motor | |
Concept hand crank frame | |
36 in. | |
Open | |
Epoxy powder coat | |
NEMA 1-15 P | |
5 years for steel, 2 years for motor | |
Linear actuator | |
Phenolic | |
Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction