Learn More
Treston™ Concept Motor Frame Single Bay Uprights
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation
$6810.00 - $8060.00
Specifications
Adjustable | Adjustable with motor |
---|---|
Adjustable (Height) | 27.56 to 43.31 in. |
Amperage | 0.375 |
Autoclavable | Not Autoclavable |
Back Style | Open |
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
14C10349393
|
Treston™
14C10349393 |
Phenolic | 47.24 in. |
Each for $7,110.00
|
|
||||
14C10349394
|
Treston™
14C10349394 |
Phenolic | 59.1 in. |
Each for $7,610.00
|
|
||||
14C10349395
|
Treston™
14C10349395 |
Phenolic | 70.86 in. |
Each for $8,060.00
|
|
||||
14C10349396
|
Treston™
14C10349396 |
Laminate | 47.24 in. |
Each for $6,810.00
|
|
||||
14C10349397
|
Treston™
14C10349397 |
Laminate | 59.1 in. |
Each for $7,140.00
|
|
||||
14C10349398
|
Treston™
14C10349398 |
Laminate | 70.86 in. |
Each for $7,430.00
|
|
||||
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights
- Add casters and accessories for a complete ergonomic workstation
Specifications
Adjustable with motor | |
0.375 | |
Open | |
30 in. | |
Concept hand crank frame | |
Epoxy powder coat | |
Laboratories | |
C-leg motorized | |
31.6 to 47.3 in. | |
700 to 1100 mm | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
Linear actuator | |
400 kg | |
NEMA 1-15 P | |
Epoxy powder coat | |
5 years for steel, 2 years for motor | |
Steel |
27.56 to 43.31 in. | |
Not Autoclavable | |
ISO Class 7 cleanroom | |
762 mm | |
15 amp outlet | |
Glide | |
Any Laboratory Equipment | |
27.6 to 43.3 in. | |
803 to 1201 mm | |
60 Hz | |
Stepless | |
880 lb. | |
Concept | |
1 Ea. | |
120 V | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.