Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame

Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

Supplier:  Treston™ 14C10349134

Request Bulk Order

 View more versions of this product

Catalog No. 14C10349134


Explore available promotions
Add to Cart

Description

Description

  • Height adjustable with linear actuator
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation
Specifications

Specifications

803 to 1201 mm
15 amp outlet
762 mm
Any Laboratory Equipment
Glide
Not Autoclavable
Open
30 in.
Adjustable with motor
5 years for steel, 2 years for motor
Laminate
48 in.
No
120 V
Concept
31.6 to 47.3 in.
Frame and top
NEMA 1-15 P
60 Hz
C-leg motorized
27.6 to 43.3 in.
ISO Class 7 cleanroom
Laboratories
Concept hand crank frame
Epoxy powder coat
27.56 to 43.31 in.
0.375
1 Ea.
880 lb.
1200 mm
Stepless
700 to 1100 mm
Linear actuator
400 kg
Epoxy powder coat
Steel
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.