Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Motor Frame
Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10349125
Description
- Height adjustable with linear actuator
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
Epoxy powder coat | |
72 in. | |
120 V | |
NEMA 1-15 P | |
880 lb. | |
Frame and top | |
803 to 1201 mm | |
400 kg | |
Concept hand crank frame | |
Laboratories | |
C-leg motorized | |
31.6 to 47.3 in. | |
Glide | |
762 mm | |
30 in. | |
Adjustable with motor | |
Open | |
No |
1800 mm | |
5 years for steel, 2 years for motor | |
Laminate | |
1 Ea. | |
Concept | |
27.6 to 43.3 in. | |
Linear actuator | |
Stepless | |
Epoxy powder coat | |
60 Hz | |
700 to 1100 mm | |
15 amp outlet | |
0.375 | |
Any Laboratory Equipment | |
27.56 to 43.31 in. | |
Not Autoclavable | |
ISO Class 7 cleanroom | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction