Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame
Treston Concept manual tables are height adjustable with an allen key. Add casters and uprights with accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049444
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
Open | |
500 kg | |
Not Autoclavable | |
772 to 1201 mm | |
Stepless | |
Allen key | |
30.4 to 47.3 in. | |
Epoxy powder coat | |
1500 mm | |
59.1 in. | |
1 Ea. | |
1100 lb. | |
Concept manual frame | |
Any Laboratory Equipment | |
Epoxy powder coat | |
Steel |
26.38 to 43.31 in. | |
Adjustable with allen key | |
Frame and top | |
670 to 100 mm | |
5 years | |
Laboratories | |
Laminate | |
ISO Class 7 cleanroom | |
36 in. | |
Concept | |
No | |
26.4 to 43.3 in. | |
914 mm | |
C-leg manual | |
Glide |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction