Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame
Treston Concept manual tables are height adjustable with an allen key. Add casters and uprights with accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049442
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
Any Laboratory Equipment | |
70.86 in. | |
1800 mm | |
772 to 1201 mm | |
C-leg manual | |
26.4 to 43.3 in. | |
Laboratories | |
Epoxy powder coat | |
Adjustable with allen key | |
5 years | |
914 mm | |
Epoxy powder coat | |
Concept | |
Frame and top | |
Allen key | |
Steel |
30.4 to 47.3 in. | |
No | |
Concept manual frame | |
670 to 100 mm | |
Open | |
36 in. | |
26.38 to 43.31 in. | |
Glide | |
Not Autoclavable | |
ISO Class 7 cleanroom | |
1 Ea. | |
1100 lb. | |
Phenolic | |
Stepless | |
500 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction