Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation
Supplier: Treston™ 14C10149466
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- 2 Shelves
- Add casters and accessories for a complete ergonomic workstation
Specifications
Concept hand crank frame | |
914 mm | |
1 Ea. | |
440 lb. | |
57.8 in. | |
200 kg | |
Not Autoclavable | |
57.8 in. | |
No | |
1500 mm | |
5 years | |
1500 mm | |
Stepless | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
Glide | |
Epoxy powder coat | |
Any Laboratory Equipment | |
Steel |
26.6 to 40.4 in. | |
36 in. | |
Hand crank | |
2 | |
Concept | |
26.57 to 40.35 in. | |
Open | |
ISO Class 7 cleanroom | |
Adjustable with hand crank | |
Laminate | |
59.1 in. | |
Epoxy powder coat | |
675 to 1025 mm | |
C-leg hand crank | |
30.6 to 44.4 in. | |
Laboratories | |
777 to 1128 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction