Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and One Shelf
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10149423
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Hand crank | |
45.9 in. | |
Stepless | |
675 to 1025 mm | |
Concept | |
440 lb. | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware | |
30 in. | |
762 mm | |
ISO Class 7 cleanroom | |
Adjustable with hand crank | |
5 years | |
45.9 in. | |
1 Ea. | |
Glide | |
C-leg hand crank | |
Epoxy powder coat | |
Steel |
777 to 1128 mm | |
30.6 to 44.4 in. | |
26.6 to 40.4 in. | |
Any Laboratory Equipment | |
1 | |
200 kg | |
Epoxy powder coat | |
26.57 to 40.35 in. | |
1200 mm | |
1200 mm | |
Open | |
Laminate | |
No | |
47.24 in. | |
Concept hand crank frame | |
Not Autoclavable | |
Laboratories |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction