Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and One Shelf
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation
Supplier: Treston™ 14C10149459
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware | |
Laboratories | |
675 to 1025 mm | |
C-leg hand crank | |
Glide | |
914 mm | |
Adjustable with hand crank | |
ISO Class 7 cleanroom | |
26.57 to 40.35 in. | |
1200 mm | |
1200 mm | |
47.24 in. | |
5 years | |
1 | |
Concept | |
Hand crank | |
30.6 to 44.4 in. | |
Steel |
45.9 in. | |
777 to 1128 mm | |
Any Laboratory Equipment | |
26.6 to 40.4 in. | |
Concept hand crank frame | |
Epoxy powder coat | |
Not Autoclavable | |
Open | |
36 in. | |
No | |
45.9 in. | |
Epoxy powder coat | |
1 Ea. | |
Laminate | |
200 kg | |
Stepless | |
440 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction