Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10149394
Description
- Height adjustable with hand crank from 26.6 to 40.4 in
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Epoxy powder coat | |
Laboratories | |
Open | |
30.6 to 44.4 in. | |
Any Laboratory Equipment | |
Adjustable with hand crank | |
ISO Class 7 cleanroom | |
26.57 to 40.35 in. | |
1500 mm | |
No | |
Concept | |
Epoxy powder coat | |
440 lb. | |
Stepless | |
26.6 to 40.4 in. | |
Steel |
Glide | |
C-leg hand crank | |
Concept hand crank frame | |
777 to 1128 mm | |
762 mm | |
Not Autoclavable | |
30 in. | |
59.1 in. | |
1 Ea. | |
5 years | |
Phenolic | |
200 kg | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
Hand crank | |
675 to 1025 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction