Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Con-Space™ SR65M Radio Accessory and Sidewinder Headset
Tough equipment is ideal in low-to-medium noise applications
Specifications
For Use With (Equipment) | Portable Two-way Radio and Armoury Communication Devices |
---|---|
For Use With (Application) | For Rugged Use |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
19-171-172
|
Con-Space™
192600001 |
Radio Accessory Base Unit | Tactile Button |
Each for $236.00
|
N/A | ||||
19-171-174
|
Con-Space™
192603006 |
Sidewinder Headset | Noise-cancelling Microphone Element |
Each for $255.50
|
N/A | ||||
19-171-177
|
Con-Space™
192610004 |
Sidewinder Headset | SR65M and Sidewinder Set, Tactile PTT |
Each for $476.50
|
N/A | ||||
19-171-178
|
Con-Space™
192611004 |
Sidewinder Headset | SR65M and Sidewinder Set, Quiet PTT |
Each for $476.50
|
N/A | ||||
Description
SR65M Radio Accessory Base Unit (19-171-172)
- Intrinsically safe, totally waterproof, and dust tight black unit can be configured to attach to virtually any portable two-way radio
- Quick connect attaches to any Con-Space Armoury communication device
- Push-to-Talk (PTT) tactile button
- Adjustable mounting
- Cable pull strength: 69/31
- Operating temperature: -20 to 40°C
- Bendable steel headband over molded with thermo plastic rubber designed for rugged use
- Noise canceling microphone mounted on a flexible boom
- High-quality, waterproof speaker protected by molded housing
- Fits under helmet or envirosuit
- Adjustable mounting
- Mic sensitivity: -43 +/- 3dB
- Operating voltage/current: 1.3 to 17 VDC; <500uA
- Frequency reponse: 250Hz to 4kHz
- Speaker impedance presented to radio: 88Ohm
Order Info
SR65M and Sidewinder available together as a set with tactile PTT (19-171-177) or quiet PTT (19-171-178).
Compliance
SR65M is ROHS, IP-57, and preliminary EMC compliant; sidewinder is ROHS and halogen compliant
Warranty and Services
One-year warranty.
Specifications
Portable Two-way Radio and Armoury Communication Devices | |
For Rugged Use |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title