Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ CompactDigital™ Overhead Stirrer PROMO
CompactDigital™ Overhead Stirrer ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.
Description
- Delivers accurate, repeatable results for volumes up to 25 L and 15,000 mPas
- Four-digit speed display shows speed accurate to ±1 rpm
- Three-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
- Last speed setting is stored in memory before unit is powered off
- Convenient handle makes stirrer easy to lift, move and set in place
- Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
- Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15 hp, 50 W)
- Sealed housing keeps liquids safely away from internal components
- Through shaft allows quick, impeller adjustment and replacement
Specifications
40 to 2002 rpm | |
Digital | |
50 w | |
10 in. | |
6 in. | |
3 in. | |
100 to 240 V, 50/60 Hz | |
1/15 hp | |
13 mm | |
Chuck, chuck key, support rod, power cord and instruction manual. (Stand not included.) | |
Compact digital overhead stirrer | |
IP42 | |
15,000 mPas | |
3 kg |
25 L | |
100/240 V | |
6 x 3 x 10 in. (15.2 x 7.6 x 25.4 cm) | |
25.4 cm | |
15.2 cm | |
7.6 cm | |
50/60 Hz | |
CSA | |
Continuous, general purpose mixing | |
Nylon, Cast Metal | |
Brushless DC | |
6 in-lb. | |
7 lb. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction