Learn More
National Optical Compact Monocular Microscope

The 205-RLED is an ideal microscope for teaching microscopy to primary levels or for the hobbyist. This cordless monocular microscope supports an 18 mm field of view, similar to larger and more expensive models.
Supplier: National Optical 205RLED
Description
National's 205 is an ideal microscope for teaching microscopy to primary levels or for the hobbyist. Model 205 is a cordless monocular microscope that supports an 18 mm field of view, similar to larger and more expensive models. The 205 also features an easy grip design to enhance handling within classrooms, low position focusing controls, state of the art rechargeable LED illumination, patented one-touch stage clips that enable quick changing of slides and an inward facing nosepiece that provides maximum operating space.
OPTICAL SYSTEM
- Widefield 10x /18 mm eyepieces.
- 45° inclined monocular eyepiece.
- 4X, 10X and 40X objectives.
ILLUMINATION
- Bright LED illumination with intensity control.
FOCUSING
- Seperate coarse and fine focus.
STAGE
- Plain stage with stage clips
FRAME
- Rugged cast aluminum, gray enamel finish.
Specifications
WF10X/18 mm | |
LED | |
205-RLED | |
Monocular LED Microscope | |
Metal, Aluminum |
Monocular | |
4X, 10X, 40X | |
Achromatic | |
Dustcover |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.