Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves PROMO
Click to view available options
Size:
Small
Medium
Description
- Optimal fit, feel and durability
- Ambidextrous with textured fingers
- Beaded cuff
Specifications
Specifications
Certifications/Compliance | ASTM D6978, ISO 9001, 510 K |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 3.5 mil |
Finger Thickness (Metric) | 0.09 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 2.8 mil |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction