Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves with Aloe
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Powder free
- Soothing aloe protects hands against drying and cracking; ideal for extended wear
- Textured fingertips for better gripping
- Ambidextrous and non-sterile with beaded cuff
- Length: 9.5 in. (24.1 cm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 4.7 mil (0.12 mm)
- Blue
Specifications
Certifications/Compliance | ASTM D6139, FDA 21 CFR 177-2600, FDA 510(k) |
Applications | Healthcare |
AQL | 1.5 |
Color | Teal |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction