Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Comfort-Brite™ Rainwear: Overalls
Click to view available options
Color:
Fluorescent Yellow-Green
Product Type:
Rainwear Overalls
Description
- Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.
- Constructed of 14mil thick, mildew-resistant, dense-knit polyester
- Therm-O-Rad™ sealed seams provide 100% waterproof protection
- Nonconductive hardware for additional protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Velcro™ take-up straps on ankle cuffs provide adjustable fit
- Zipper/storm fly front seals out wind, rain, and other contaminants
- Easy access cargo pockets with Velcro closure
- Suspenders with quick release buckles and crossover
- Snap fly front
- Bib overalls are available in fluorescent yellow/green or orange
Order Info
Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM D6413.
Specifications
Specifications
Size | X-Large |
Product Type | Rainwear Overalls |
Color | Fluorescent Yellow-Green |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction