Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Mask Respirators with OV/R95 Filter Assembly
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Silicone organic vapor/R95 half-mask respirators are suitable for lacquer and enamel paints, pesticides, welding, dusts, and oil based particulate aerosols for up to eight hours.
$56.42
Specifications
Cartridge Type | Organic Vapor |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Color | Blue |
Filter Type | R95 |
Material | Silicone |
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity & Availability | ||||
19-222-435
![]() |
Dentec Safety™
1S20DR5ZAM |
Small | Display Bag |
Each for $56.42
|
|
||||
19-222-436
![]() |
Dentec Safety™
1M20DR5ZAM |
Medium | Display Bag |
Each for $56.42
|
|
||||
Description
- Crafted from pure silicon material and complete with OV/R95 filter assembly
- Comfortable and easy to clean
- Choose from industrial or display bag packaging
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allow for maximum inhalation
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator Facepiece.
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3 Position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Blue | |
Silicone | |
Yes | |
Lacquer, enamel paints, pesticides, welding, dusts | |
Display Bag | |
17.78 cm |
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Silicone | |
Cartridges/Diskits | |
10.16 cm | |
12.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title