Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 400 Elastomeric Facepiece Respirator with OV/N95 Filter Assembly
Elastomeric half-mask respirators with N95 non-oil particulate filters feature a low-profile design that fit under most grinding and welding helmets.
Supplier: Dentec Safety™ 4ML20DN5ZAM
This item is not returnable.
View return policy
Description
- Extended field of vision
- Large inhalation valves
- Complete with OV/N95 filter assembly for laquer and enamel paints, pesticides, welding, dusts and non-oil mist environments
- Exhalation valve diaphragm has channels that act like a parachute to traps exhaled air and lift the diaphragm off the valve seat with very little effort, reducing heat build up inside
- Rolled sealing flange provides comfort and improves fitting capabilities
- Textured sealing area reduces risk of the mask slipping on the face
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Black | |
Thermoplastic Elastomer | |
Medium/Large | |
Thermoplastic Elastomer | |
Cartridges/Diskits | |
Display Bag | |
17.78 cm |
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Yes | |
Lacquer, enamel paints, pesticides, welding, dusts | |
4-ML-20DN5ZAM | |
10.16 cm | |
12.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction