Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with OV/N95 Filter Assembly
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Silicone half-mask organic vapor N95 respirators are suitable for protection in environments involving lacquer, enamel paints, pesticides, welding, dust and non-oil based particulate aerosols.
Supplier: Dentec Safety™ 1S20DN5
This item is not returnable.
View return policy
Description
- Made from pure silicon material with no extra additives
- Comfortable and easy to clean
- Industrial packaged or display bag packaged
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows for maximum inhalation
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Blue | |
Silicone | |
Small | |
Silicone | |
Cartridges/Diskits | |
1-S-20DN5 | |
10.16 cm | |
12.7 cm |
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Yes | |
Lacquer, enamel paints, pesticides, welding, dusts, non-oil mists | |
Mask, Cartridges | |
Industrial | |
17.78 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction