Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ 400Nx Half-Mask Elastomeric Respirator with N95 Filters
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Comfort-Air™Nx black half-mask respirators provide protection against non-oil based particulate aerosols and COVID viruses.
$38.21
Specifications
Color | Black |
---|---|
Filter Type | N95 |
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
With Exhalation Valve | No |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-552
![]() |
Dentec Safety™
4SMNXN95 |
Small/Medium |
Each for $38.21
|
|
|||||
19-222-553
![]() |
Dentec Safety™
4MLNXN95 |
Medium/Large |
Each for $38.21
|
|
|||||
Description
- Facepiece low-profile design fits under industrial style and medical style face shields
- Extended field of vision
- No exhalation valve ensures the user's exhaled breath does not exit the mask
- Rolled sealing flange provides comfort and improves fitting capabilities
- Does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- Designed to allow for the proper fitting of most safety & prescription eyewear and goggles
- Ultra light harness assembly provides additional comfort
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding & welding helmets
- 8- position adjustment
Specifications
Black | |
Thermoplastic Elastomer | |
No | |
Yes |
N95 | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
8-point |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title