Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with N95 Filter Assembly
Silicone half-mask respirators with N95 filter assembly are suitable for welding, dusts and non-oil mists.
Supplier: Dentec Safety™ 1MDN5
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allow for maximum inhalation
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute, trapping exhaled air and lifting diaphragm off the valve seat with very little effort to create more space for air to exit the mask which reduces heat build up inside the mask
- Extra Large face seal surface provides comfort and improves fitting capabilities, does not require straps to be excessively tight, and fits a wide variety of facial features comfortably
- Textured finish on the sealing area reduces the risk of the mask slipping on the face
- Enhanced harness assembly features metal tabs at end to prevent nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap is comfortable against the skin and maintains elasticity
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Yes | |
Welding, dust, non-oil mists | |
1-M-DN5 | |
10.16 cm | |
12.7 cm |
Blue | |
Silicone | |
Medium | |
Silicone | |
Cartridges/Diskits | |
Box | |
17.78 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction