Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tape, Gray 25MMX13M
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Description
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
Tapes are supplied without dispenser
Specifications
Gray | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. |
Tape | |
Colored Label Tape | |
3/Pk. | |
-23°C to +121°C | |
13 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction