Learn More
Fisherbrand™ Premium Microscope Slide Box, 25 Place
Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
$42.85 - $47.20
Specifications
Type | Slide Storage Box |
---|---|
Slide Capacity | 25 |
Closure Type | Friction-Fit Lid |
Device Holds | 25 (25 x 75 mm or 1 x 3 in. Microscope Slides) |
Dimensions (L x W x H) | 141 x 88 x 35 mm |
Catalog Number | Color | Lining Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Lining Material | Price | Quantity & Availability | |||||
03-448-6
|
Blue | Foam |
Each for $47.20
Case of 72 EA for $2,260.00
|
|
|||||
03-448-8
|
Red | Foam |
Each for $42.85
Case of 72 EA for $2,060.00
|
|
|||||
03-448-10
|
White | Foam |
Each for $42.85
Case of 72 EA for $2,060.00
|
|
|||||
03-448-7
|
Green | Foam |
Each for $47.20
Case of 72 EA for $2,260.00
|
|
|||||
03-448-9
|
Yellow | Foam |
Each for $47.20
Case of 72 EA for $2,260.00
|
|
|||||
Description
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Cork or foam lining available
- Friction-fit cover closes easily and allows for easy access to slides
- Stackable
Specifications
Slide Storage Box | |
Friction-Fit Lid | |
141 x 88 x 35 mm | |
35 mm | |
5.55 in. | |
ABS | |
88 mm |
25 | |
25 (25 x 75 mm or 1 x 3 in. Microscope Slides) | |
Standard 25 x 75 mm or 1 x 3 in. microscope slides | |
Slide Inventory Sheet | |
141 mm | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.