Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Color Duct Tape, 1.88 in. x 20 yd.
Designed to blend in or stand out, 3M™ Colored Duct Tape is equipped with strong adhesive and a water resistant backing. With multiple colors to choose from, this tape is ideal for organization, labeling, crafts, and temporary fixes, including automotive repairs.
Supplier: 3M™ 7100107426
Description
- A multi-purpose tape available in multiple colors with strong adhesive to create a secure bond
- Great for bundling, taping cords, patching, reinforcing, and more
- Suitable for temporary repairs
- Great strength for durability
- Tears vertically and horizontally for versatile application
- Flexible design stretches and conforms with ease
- Applies smoothly for a clean look
- Adheres to multiple surfaces
- Ideal for use indoors
Specifications
Rubber | |
Roll | |
Multi-Purpose Duct Tape | |
20 yd. | |
4.8 cm | |
10.2 cm |
Black | |
Polyethylene | |
Non-sterile | |
1.88 in. | |
4.0 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction