Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Color Duct Tape, 1.88 in. x 20 yd.
Designed to blend in or stand out, 3M™ Colored Duct Tape is equipped with strong adhesive and a water resistant backing. With multiple colors to choose from, this tape is ideal for organization, labeling, crafts, and temporary fixes, including automotive repairs.
Supplier: 3M™ 7100085028
Description
- A multi-purpose tape available in multiple colors with strong adhesive to create a secure bond
- Great for bundling, taping cords, patching, reinforcing, and more
- Suitable for temporary repairs
- Great strength for durability
- Tears vertically and horizontally for versatile application
- Flexible design stretches and conforms with ease
- Applies smoothly for a clean look
- Adheres to multiple surfaces
- Ideal for use indoors
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Rubber | |
Roll | |
Multi-Purpose Duct Tape | |
20 yd. | |
4.8 cm | |
10.2 cm |
Yellow | |
Polyethylene | |
Non-sterile | |
1.88 in. | |
4.0 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction