Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded Nylon Floor Scraper
Remco™ Color-Coded Nylon Floor Scraper has a heavyduty nylon blade designed to not damage floors or machines.
$45.00 - $47.75
Specifications
Product Type | Floor Scraper |
---|---|
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 10.25 x 1 in. |
For Use With (Application) | Cleaning hard-to-reach places |
Material | Nylon |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-059
|
Remco™
29114 |
Red |
Each for $46.50
|
|
|||||
17-227-061
|
Remco™
29116 |
Yellow |
Each for $46.25
|
|
|||||
17-227-057
|
Remco™
29112 |
Green |
Each for $46.25
|
|
|||||
17-227-058
|
Remco™
29113 |
Blue |
Each for $45.00
|
|
|||||
17-227-062
|
Remco™
29119 |
Black |
Each for $45.00
|
|
|||||
17-227-060
|
Remco™
29115 |
White |
Each for $47.75
|
|
|||||
Description
- Made of tough and food-safe nylon to promote food safety and durability
- The floor scraper comes in six colors to promote color-coding plans
- Color-coded to reduce the possibility of cross-contamination and cross-contact in food production facilities
- One-piece construction
Specifications
Floor Scraper | |
10.25 x 1 in. | |
Nylon | |
Large |
FDA Compliant | |
Cleaning hard-to-reach places | |
1 Ea. | |
0.65 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title