Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded Food Hoe
Remco™ Color-Coded Food Hoe is a unique scraper designed for both push and pull applications.
$44.00 - $45.50
Specifications
Product Type | Food Hoe |
---|---|
Color-coded | Yes |
Material | Nylon |
Size | Large |
Certifications/Compliance | FDA Compliant |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-227-049
|
Remco™
29004 |
Red |
Each for $45.50
|
|
|||||
17-227-051
|
Remco™
29006 |
Yellow |
Each for $44.00
|
|
|||||
17-227-047
|
Remco™
29002 |
Green |
Each for $44.00
|
|
|||||
17-227-048
|
Remco™
29003 |
Blue |
Each for $44.00
|
|
|||||
17-227-050
|
Remco™
29005 |
White |
Each for $44.00
|
|
|||||
Description
- Connects with any Euro-thread handle to move product on flat or curved surfaces efficiently
- Color-coded to reduce cross-contamination and allergen cross-contact
- Has the strength to move almost any type of product without breaking under pressure
- Lightweight and longlasting
- Flat and arched edges make it ideal for use on straight or curved surfaces
Specifications
Food Hoe | |
Nylon | |
FDA Compliant | |
Moving products | |
1.13 lbs. |
Yes | |
Large | |
11.25 x 2 in. | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title